- Anchor Shackles
- 3/4" Bail Size
- 1.30" Opening Size
- Forged Steel
features
- Screw pin anchor shackle
- Standard forged carbon steel bodies material
- Standard galvanized finish
- Working load limit permanently shown on shackle
- Design factor 5:1
- Industrial grade
| Pin Diameter | 0.87 in |
| Finish | Galvanized |
| Type | Anchor Shackles |
| Material | Forged Steel |
| Opening Size | 1.30 in |
| Locking Type | Screw Pin |
| Working Load Limit | 4 3/4 tons |
| Bail Size | 3/4 in |
| Weight | 2.3 LB |
| EAN or UPC | 20418211621 |

