- Anchor Shackles
- 7/8" Bail Size
- 1.43" Opening Size
- Forged Steel
features
- Screw pin anchor shackle
- Standard forged carbon steel bodies material
- Standard galvanized finish
- Working load limit permanently shown on shackle
- Design factor 5:1
- Industrial grade
| Bail Size | 7/8 in |
| Pin Diameter | 1 in |
| Material | Forged Steel |
| Finish | Galvanized |
| Working Load Limit | 6 1/2 tons |
| Opening Size | 1.43 in |
| Locking Type | Screw Pin |
| Type | Anchor Shackles |
| Weight | 3.35 LB |
| EAN or UPC | 20418211638 |

