- Anchor Shackles
- 1" Bail Size
- 1.68" Opening Size
- Forged Steel
features
- Screw pin anchor shackle
- Standard forged carbon steel bodies material
- Standard galvanized finish
- Working load limit permanently shown on shackle
- Design factor 5:1
- Industrial grade
| Finish | Galvanized |
| Locking Type | Screw Pin |
| Pin Diameter | 1.12 in |
| Opening Size | 1.68 in |
| Type | Anchor Shackles |
| Bail Size | 1 in |
| Material | Forged Steel |
| Working Load Limit | 8 1/2 tons |
| Weight | 5.2 LB |
| EAN or UPC | 20418211614 |

