- Clevis Slip Hook with Latch
- 1/4" Trade Size
features
- Slip hook with latch, grade 43
- Clevis hook style
- Standard forged steel material
- Standard zinc-plated finish
- UPC tagged
| Hook Type | Clevis Slip |
| Type | Slip Hook w/ Latch |
| Mounting | Clevis |
| Chain Size | 1/4 in |
| Cooper Family | CAM050 - Accessories |
| Working Load Limit | 2600 tons |
| Material | Forged Steel |
| Finish | Zinc Plated |
| Weight | 0.65 LB |
| EAN or UPC | 20418192081 |

