- Solenoid Valve Connector
- MINI
- 15' Cord
- 6-24V AC/DC 50/60Hz
- Lighted
description
- DIN connectors are used on specific valves to provide easy connections between the coil and the electric controls. Lighted connectors are used to help troubleshoot the system to indicate when the coil is receiving current.
features
- Variety of wiring options
- Connector can be rotated for wire direction in 90° increments (5000 series connectors only)
compliances
- Meets DIN 43650 specifications
| Lighted | Yes |
| Contacts | 2+ Ground Down |
| Operating Voltage | 6 to 24V AC/DC 50/60Hz |
| Size (text) | Mini |
| Connector Type | ISO 15ft Wired, 2+ Dual Ground |
| Wire Length | 15 ft |
| Use With | 24 VDC Coils |
| Supression Type | None |
| Weight | 0.75 LB |

