- Solenoid Valve Connector
- ISO
- 6' Cord
- 6-24V AC/DC 50/60Hz
- Lighted
description
- DIN connectors are used on specific valves to provide easy connections between the coil and the electric controls. Lighted connectors are used to help troubleshoot the system to indicate when the coil is receiving current.
features
- Variety of wiring options
- Connector can be rotated for wire direction in 90° increments (5000 series connectors only)
compliances
- Meets DIN 43650 specifications
| Light Voltage Range | 6-24V AC/DC 50/60Hz |
| Connector Type | ISO 6 ft Wired, 2+ Dual Ground |
| Operating Voltage | 6 to 24V AC/DC 50/60Hz |
| Lighted | Yes |
| Supression Type | None |
| Wire Length | 6 ft |
| Contacts | 2+ Dual Ground |
| Use With | 24 VDC Coils |
| Size (text) | ISO |
| Weight | 0.5 LB |

