- Solenoid Valve Connector
- ISO
- 6' Cord
- 48 - 120V AC/DC 50/60 Hz
- Lighted
description
- DIN connectors are used on specific valves to provide easy connections between the coil and the electric controls. Lighted connectors are used to help troubleshoot the system to indicate when the coil is receiving current.
features
- Variety of wiring options
- Connector can be rotated for wire direction in 90° increments (5000 series connectors only)
compliances
- Meets DIN 43650 specifications
| Size (text) | ISO |
| Lighted | Yes |
| Use With | 120 VAC Coils |
| Light Voltage Range | 48 - 120V AC/DC 50/60 Hz |
| Connector Type | ISO 6 ft Wired, 2+ Dual Ground |
| Operating Voltage | 48 to 120V AC/DC 50/60 Hz |
| Contacts | 2+ Dual Ground |
| Supression Type | None |
| Wire Length | 6 ft |
| Weight | 1.1 LB |

