- Solenoid Valve Connector
- 1/2" Conduit
- Lighted
- 48 - 120 VDC or 100 - 240 VAC 50/60 Hz
- Use w/120 VAC Coils
description
- DIN connectors are used on specific valves to provide easy connections between the coil and the electric controls. Lighted connectors are used to help troubleshoot the system to indicate when the coil is receiving current.
features
- Variety of wiring options
- Connector can be rotated for wire direction in 90° increments (5000 series connectors only)
- Meets DIN 43650 specifications
| Connector Type | ISO 1/2 in Conduit, 2+ Ground |
| Operating Voltage | 48 to 120 VDC or 100 to 240 VAC 50/60 Hz |
| Lighted | Yes |
| Size (text) | ISO |
| Light Voltage Range | 48 - 120 VDC or 100 - 240 VAC 50/60 Hz |
| Use With | 120 VAC Coils |
| Weight | 0.05 LB |

