Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Half Round Abrasive File

05539500080

Half Round Abrasive File
Item #102972277
  • Aluminum Oxide
  • 4" x 1/2"
  • A/O 280 Fine Abrasive/Grit Size
Half Round Abrasive File
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Oxide
  • 4" x 1/2"
  • A/O 280 Fine Abrasive/Grit Size

applications

  • Primarily used in off-hand operations, such as removing tool marks, polishing workpieces, molds and dies
  • Ideal for deburring, lapping or honing cutting tools

features

  • Vitrified bond
Grit A/O - 280 Fine
Material Aluminum Oxide
Size (text) 4 x 1/2
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison