- Silcone Carbide
- 4" x 1/2"
- S/C 280 Fine Abrasive/Grit Size
applications
- Primarily used in off-hand operations, such as removing tool marks, polishing workpieces, molds and dies
- Ideal for deburring, lapping or honing cutting tools
features
- Vitrified bond
| Size (text) | 4 in x 1/2 in |
| Material | Silicone Carbide Abrasive |
| Grit | S/C - 280 Fine |
| Weight | 0.1 LB |

