- 4 13/16" x 2" x 5/8"-11
- High Performance, Zirconia Alumina
- Full Steel Back Bushing
applications
- Grinding steel, steel alloys and cast iron
- Cleaning metal before welding, grinding off fins and parting lines
- Smoothing surfaces on castings and before painting or plating
features
- Premium zirconia alumina abrasive blend
- High performance resin bond
| Center Hole | 5/8-11 in |
| Grit | 2ZA16-QB64 |
| Material | Zirconia Alumina Abrasive |
| Dia. | 4 in |
| Type | Bonded |
| Weight | 0.01 LB |
| EAN or UPC | 55395006946 |

