- 8" x 1/16" x 1 1/4" Cut-Off Wheel
- Aluminum Oxide Abrasive
- A60-MB5SW Grading
applications
- Ideal for slotting dies or cutting off high speed steel drills and end mills
features
- Aluminum oxide abrasive
- Resin bond
| Grit | A60-MB5SW |
| Material | Aluminum Oxide |
| Grading | A60-MB5SW |
| Type of Construction | Bonded |
| Type | Bonded |
| Center Hole | 1 1/4 in |
| Dia. | 8 in |
| Disc Size | 8 x 1/16 x 1 1/4 |
| Weight | 0.01 LB |
| EAN or UPC | 55395019267 |

