- 3" x 1/8" x 3/8"
- Aluminum Oxide or Silicone Carbide For Steel/Metal
applications
- Ideal choice for cutting all types of ferrous metals and various alloy steels
features
- Performance aluminum oxide abrasive
- High performance resin bond
- Exceptional balance
| Dia. | 3 in |
| Material | Aluminum Oxide or Silicon Carbide Abrasive |
| Type | Bonded |
| Type of Construction | Bonded |
| Shank Diameter | N/A |
| Grit | A24 |
| Center Hole | 3/8 in |
| Width | 1/8 in |
| Weight | 0.01 LB |

