- 3" x 3/16" x 3/8"
- Aluminum Oxide or Silicone Carbide Abrasive for Steel/Metal
applications
- Ideal choice for grinding all types of ferrous metals and various alloy steels
features
- Performance aluminum oxide abrasive
- Re-engineered, high performance resin bond
- Exceptional balance
- Unique glass cloth design
| Width | 3/16 in |
| Type of Construction | Bonded |
| Shank Diameter | N/A |
| Dia. | 3 in |
| Grit | A24 |
| Material | Aluminum Oxide or Silicon Carbide Abrasive |
| Type | Bonded |
| Center Hole | 3/8 in |
| Weight | 0.01 LB |

