- 4" x 1/4" x 5/8"
- Aluminum Oxide Abrasive for Steel/Metal w/Portable Right Angle Grinder
applications
- Ideal choice for grinding all types of ferrous metals and various alloy steels
features
- Quality aluminum oxide abrasive
- Advanced resin bond
- Exceptional balance
- Unique glass cloth reinforcement design
- Fast stock removal
- Free cutting without a reduction in wheel life
- No vibration
- No burning of workpiece
- Less grinder maintenance
- Less operator fatigue
- No fraying or spalling of abrasive grit
| Material | Aluminum Oxide |
| Dia. | 4 in |
| Shank Diameter | N/A |
| Center Hole | 5/8 in |
| Type | Bonded, 27 |
| Type of Construction | Bonded |
| Grit | A24 |
| Width | 1/4 in |
| Weight | 0.01 LB |

