- 5" x 1/8" x 5/8"-11
- Aluminum Oxide or Silicone Carbide Abrasive for Steel/Metal
applications
- Ideal choice for cutting all types of ferrous metals and various alloy steels
features
- Performance aluminum oxide abrasive
- High performance resin bond
- Exceptional balance
- Value priced
| Material | Aluminum Oxide or Silicon Carbide Abrasive |
| Shank Diameter | N/A |
| Grit | A24 |
| Type | Bonded |
| Dia. | 5 in |
| Type of Construction | Bonded |
| Center Hole | 5/8-11 in |
| Width | 1/8 in |
| Weight | 0.01 LB |

