- 9" x 1/4" x 7/8"
- Aluminum Oxide Abrasive for Steel/Metal w/Portable Right Angle Grinder
applications
- Ideal choice for grinding all types of ferrous metals and various alloy steels
features
- Performance aluminum oxide abrasive
- Re-engineered, high performance resin bond
- Exceptional balance
- Unique glass cloth design
| Center Hole | 7/8 in |
| Type | Bonded, 27 |
| Type of Construction | Bonded |
| Dia. | 9 in |
| Grit | A24 |
| Material | Aluminum Oxide, Aluminum Oxide or Silicon Carbide Abrasive |
| Width | 1/4 in |
| Shank Diameter | N/A |
| Weight | 0.01 LB |

