- 3" x 1/8" x 3/8"
- Zirconia Alumina for Stainless Steel/Metal
applications
- Grinding stainless steel, high alloy steel and all ferrous metals
features
- High performance zirconia alumina abrasive
- High performance resin bond
- Exceptional balance
| Type of Construction | Bonded |
| Width | 1/8 in |
| Material | Zirconia Alumina Abrasive |
| Dia. | 3 in |
| Center Hole | 3/8 in |
| Grit | Z24 |
| Disc Size | 3 x 1/8 x 3/8 |
| Abrasive Type | Z24 |
| Type | Bonded |
| Weight | 0.01 LB |

