- 7" x 1/8" x 7/8"
- Zirconia Alumina Abrasive for Stainless Steel/Metal
applications
- Grinding stainless steel, high alloy steel and all ferrous metals
features
- High performance zirconia alumina abrasive
- High performance resin bond
- Exceptional balance
| Type | Bonded |
| Width | 1/8 in |
| Type of Construction | Bonded |
| Center Hole | 7/8 in |
| Abrasive Type | Z24 |
| Dia. | 7 in |
| Disc Size | 7 x 1/8 x 7/8 |
| Grit | Z24 |
| Material | Zirconia Alumina Abrasive |
| Weight | 0.01 LB |

