- 7" x 1/4" x 7/8"
- Zirconia Alumina Abrasive for Stainless Steel/Metal
applications
- Grinding stainless steel, high alloy steel and all ferrous metals
features
- High performance zirconia alumina abrasive
- High performance resin bond
- Exceptional balance
- Unique glass cloth design
| Grit | Z24 - Long Life |
| Width | 1/4 in |
| Dia. | 7 in |
| Type of Construction | Bonded |
| Shank Diameter | N/A |
| Type | Bonded |
| Center Hole | 7/8 in |
| Material | Zirconia Alumina Abrasive |
| Weight | 0.01 LB |

