- 20" x 6" x 12"
- GRA60-MV10 Grading
- 1,625 Max rpm
features
- Blended aluminum oxide GRA abrasive gray
- Premium performance vitrified bond
- Cool cutting action
| Wheel Size (text) | 20 in x 6 in x 12 in |
| Grading | GRA60-MV10 |
| Material | GRA Aluminum Oxide Abrasive |
| Weight | 7.1 LB |

