- Aluminum Oxide
- 20" x 8" x 12"
- GRA60-LV10 Grading
- 1,625 Max rpm
features
- Blended aluminum oxide GRA abrasive gray
- Premium performance vitrified bond
- Cool cutting action
| Wheel Size (text) | 20 in x 8 in x 12 in |
| Material | GRA Aluminum Oxide Abrasive |
| Grading | GRA60-LV10 |
| Weight | 7.3 LB |
| EAN or UPC | 55395030460 |

