- Aluminum Oxide
- 24" x 6" x 12"
- GRA60-KV10 Grading
- 1,035 Max rpm
features
- Blended aluminum oxide GRA abrasive gray
- Premium performance vitrified bond
- Cool cutting action
| Material | GRA Aluminum Oxide Abrasive |
| Grading | GRA60-KV10 |
| Wheel Size (text) | 24 in x 6 in x 12 in |
| Weight | 7.3 LB |

