- GRA Aluminum Oxide
- GRA60-KV14 Grading
- 24" x 2" x 12"
applications
- General machine shop and production grinding of various steels and steel alloys
features
- Blended aluminum oxide GRA abrasive gray
- Premium performance vitrified bond
- Cool cutting action
| Material | GRA Aluminum Oxide Abrasive |
| Grading | GRA60-KV14 |
| Wheel Size (text) | 24 in x 2 in x 12 in |
| Weight | 7.3 LB |
| EAN or UPC | 55395030798 |

