Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Carborundum05539503482

05539503482

Centerless Feed Wheel
Item #102973167
  • GA Aluminum Oxide
  • GA80-R2R Grading
  • 12" x 6" x 5"
Carborundum05539503482
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • GA Aluminum Oxide
  • GA80-R2R Grading
  • 12" x 6" x 5"

features

  • Aluminum oxide abrasive - brown
  • Resilient rubber bond
  • Durable
  • Long wheel life
Grading GA80-R2R
Material GA Aluminum Oxide Abrasive
Wheel Size (text) 12 in x 6 in x 5 in
Weight 6.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison