- 3" x 1/16" x 1/4" Cut-Off Wheel
- Blend of Ceramic Alumina and Zirconia Alumina
- MZ36-T Grading
description
- High performance abrasive blend makes this product ideal for cutting all types of stainless steel alloys. Use hand-held portable cut-off machines.
applications
- Used on hand held, cut off machines
- Fixed-base machines
- Ideal for cutting stainless and high alloy steels
features
- High strength reinforcement
- Resin bond
- Resists breakage
- Cool cutting action
- Long wheel life
| Type of Construction | Bonded |
| Grit | MZ36-T |
| Grading | MZ36-T |
| Type | Bonded |
| Material | Blend of Ceramic Alumina & Zirconia Alumina |
| Disc Size | 3 x 1/16 x 1/4 |
| Dia. | 3 in |
| Center Hole | 1/4 in |
| Weight | 0.13 LB |

