- 3" x 1/8" x 3/8" Cut-Off Wheel
- Blend of Ceramic Alumina & Zirconia Alumina
- MZ36-T Grading
applications
- Cutting all types of stainless steel and steel alloys
features
- Blend of high performance ceramic alumina and zirconia alumina abrasives
- High performance resin bond
- High strength reinforcement
| Grit | MZ36-T |
| Type | Bonded |
| Type of Construction | Bonded |
| Dia. | 3 in |
| Disc Size | 3 x 1/8 x 3/8 |
| Grading | MZ36-T |
| Center Hole | 3/8 in |
| Material | Blend of Ceramic Alumina & Zirconia Alumina |
| Weight | 0.01 LB |

