- 7" x 1/4" x 7/8"
- Aluminum Oxide or Silicon Abrasive for Stainless Steel
applications
- Ideal for grinding all types of stainless steel and various hard alloys
features
- Performance aluminum oxide abrasive
- Re-engineered, high performance resin bond
- Exceptional balance
- Unique glass cloth design
- Value priced
compliances
- 0
| Dia. | 7 in |
| Type | Bonded |
| Width | 1/4 in |
| Center Hole | 7/8 in |
| Grit | A30 |
| Type of Construction | Bonded |
| Shank Diameter | N/A |
| Material | Aluminum Oxide |
| Weight | 0.01 LB |
| EAN or UPC | 55395035168 |

