- 7" x 1/4" x 7/8"
- Aluminum Oxide or Silicon Carbide for Aluminum
applications
- Ideal for grinding aluminum weld beads and fabricated parts
features
- Performance aluminum oxide abrasive
- Re-engineered, high performance resin bond
- Exceptional balance
- Unique glass cloth design
- Value priced
| Material | Aluminum Oxide |
| Type | Bonded |
| Width | 1/4 in |
| Center Hole | 7/8 in |
| Type of Construction | Bonded |
| Dia. | 7 in |
| Shank Diameter | N/A |
| Grit | A46 |
| Weight | 0.01 LB |

