- 9" x 1/4" x 7/8"
- Aluminum Oxide or Silicon Carbide for Concrete/Masonry
applications
- Ideal for grinding nonmetallic materials
- Smooths and finishes concrete and masonry surfaces
features
- Performance silicon carbide abrasive
- Re-engineered, high performance resin bond
- Exceptional balance
- Unique glass cloth design
- Value priced
| Material | Silicone Carbide Abrasive |
| Width | 1/4 in |
| Dia. | 9 in |
| Shank Diameter | N/A |
| Center Hole | 7/8 in |
| Grit | C24 |
| Type of Construction | Bonded |
| Type | Bonded |
| Weight | 0.01 LB |

