- 5" x 1/8" x 7/8"
- Zirconia Alumina for Stainless Steel/Metal
applications
- Outstanding results cutting and light grinding stainless steel, high alloy steel and all ferrous metals
features
- High performance zirconia alumina abrasive
- High performance resin bond
- Exceptional balance
- Unique glass cloth design
| Grit | Z24 |
| Type | Bonded |
| Type of Construction | Bonded |
| Material | Zirconia Alumina Abrasive |
| Dia. | 5 in |
| Width | 1/8 in |
| Center Hole | 7/8 in |
| Shank Diameter | N/A |
| Weight | 0.01 LB |

