- 3" x 1/2" x 3/8"
- Aluminum Oxide for Steel/Metal
applications
- Use when grinding with a hand-held machine
- Ideal for grinding parting lines, gates and risers
features
- Reinforced
- Aluminum oxide abrasive
| Grit | GA24-PBFF |
| Type | Bonded |
| Material | Aluminum Oxide |
| Center Hole | 3/8 in |
| Dia. | 3 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395066186 |

