- 14" x 1/8" x 1" Cut-Off Wheel
- Zirconia Alumina Abrasive
- 2ZA30-YB35FW Grading
description
- High performance abrasive blend makes this product ideal for cutting all types of stainless steel alloys. Use hand-held portable cut-off machines.
applications
- Used on hand held, cut off machines
- Fixed-base machines
- Ideal for cutting stainless and high alloy steels
features
- High strength reinforcement
- Resin bond
- Resists breakage
- Cool cutting action
- Long wheel life
| Center Hole | 1 in |
| Disc Size | 14 x 1/8 x 1 |
| Type of Construction | Bonded |
| Material | Zirconia Alumina |
| Type | Bonded |
| Grading | 2ZA30-YB35FW |
| Dia. | 14 in |
| Grit | 2ZA30-YB35FW |
| Weight | 0.25 LB |

