- 20" x 3/16" x 1" Cut-Off Wheel
- Zirconia Alumina Abrasive
- 2ZA30-TB35FIW Grading
description
- High performance abrasive blend makes this product ideal for cutting all types of stainless steel alloys. Use hand-held portable cut-off machines.
applications
- Used on hand held, cut off machines
- Fixed-base machines
- Ideal for cutting stainless and high alloy steels
features
- High strength reinforcement
- Resin bond
- Resists breakage
- Cool cutting action
- Long wheel life
| Material | Zirconia Alumina |
| Grit | 2ZA30-TB35FIW |
| Center Hole | 1 in |
| Type of Construction | Bonded |
| Type | Bonded |
| Dia. | 20 in |
| Disc Size | 20 x 3/16 x 1 |
| Grading | 2ZA30-TB35FIW |
| Weight | 7.6 LB |
| EAN or UPC | 55395070626 |

