- 20" x 5/32" x 1" Cut-Off Wheel
- Aluminum Oxide & Silicon Carbide, Reinforced Aluminum Oxide Abrasive
- A24-TBFW Grading
applications
- Fixed-base machines
features
- Premium aluminum oxide abrasive
- Resin bond
- High strength, externally-reinforced construction
| Grading | A24-TBFW |
| Disc Size | 20 x 5/32 x 1 |
| Center Hole | 1 in |
| Type of Construction | Bonded |
| Type | Bonded, 01 |
| Dia. | 20 in |
| Material | Aluminum Oxide & Silicon Carbide, Reinforced Aluminum Oxide Abrasive |
| Grit | A24-TBFW |
| Weight | 0.01 LB |
| EAN or UPC | 55395070671 |

