- 16" x 5/32" x 1" Cut-Off Wheel
- Reinforced Aluminum Oxide Abrasive
- A30-RBFW Grading
applications
- Fixed-base machines
features
- Aluminum oxide abrasive
- Resin bond
- High strength, externally-reinforced construction
- Long life
- Versatile, durable free cutting
| Center Hole | 1 in |
| Dia. | 16 in |
| Disc Size | 16 x 5/32 x 1 |
| Grading | A30-RBFW |
| Material | Aluminum Oxide |
| Type of Construction | Bonded |
| Grit | A30-RBFW |
| Type | 01 |
| Weight | 0.5 LB |
| EAN or UPC | 55395070718 |

