- 16" x 7/64" x 1" Cut-Off Wheel
- Zirconia Alumina Abrasive
- 2ZA36-NB35FW Grading
applications
- For use on tabletop machines
- Best for cutting light tubing, angle iron, exhaust pipes, stainless, alloyed steel and many nonferrous metals
features
- Premium zirconia alumina abrasive
- High performance resin bond
- High strength, externally-reinforced construction
| Width | 7/64 in |
| Grit | 2ZA36-NB35FW |
| Dia. | 16 in |
| Type of Construction | Bonded |
| Type | Bonded |
| Grading | 2ZA36-NB35FW |
| Disc Size | 16 x 7/64 x 1 |
| Center Hole | 1 in |
| Material | Zirconia Alumina |
| Weight | 0.5 LB |
-
Pre-Packed Quantities


