- Wheel Shape A26
- Gold 60P Grading
- 5/8" Ball
- 1/4" Shank
features
- Aluminum oxide abrasive - brown
- Vitrified bond
- Consistent form holding
- Fast stock removal
| Material | Gold Aluminum Oxide Abrasive |
| Grading | Gold 60P |
| Shank Diameter | 1/4 in |
| Wheel Shape | A26 |
| Wheel Size (text) | 5/8 in Ball |
| Weight | 0.2 LB |
| EAN or UPC | 55395071067 |

