- Wheel Shape A40
- Gold 60P Grading
- 3/4" Ball
- 1/4" Shank
features
- Aluminum oxide abrasive - brown
- Vitrified bond
- Consistent form holding
- Fast stock removal
| Shank Diameter | 1/4 in |
| Wheel Size (text) | 3/4 Ball |
| Material | Gold Aluminum Oxide Abrasive |
| Grading | Gold 60P |
| Wheel Shape | A40 |
| Weight | 0.25 LB |
| EAN or UPC | 55395071128 |

