- Wheel Shape B44
- Gold 60P Grading
- 7/32" x 3/8"
- 1/8" Shank
features
- Aluminum oxide abrasive - brown
- Vitrified bond
- Consistent form holding
- Fast stock removal
| Shank Diameter | 1/8 in |
| Wheel Shape | B44 |
| Material | Gold Aluminum Oxide Abrasive |
| Wheel Size (text) | 7/32 in x 3/8 in |
| Grading | Gold 60P |
| Weight | 0.25 LB |
| EAN or UPC | 55395071135 |

