- Wheel Shape B52
- Gold 60P Grading
- 3/8" x 3/4"
- 1/8" Shank
| Material | Gold Aluminum Oxide Abrasive |
| Wheel Shape | B52 |
| Grading | Gold 60P |
| Shank Diameter | 1/8 in |
| Wheel Size (text) | 3/8 in x 3/4 in |
| Weight | 0.4 LB |
| EAN or UPC | 55395071166 |
| Material | Gold Aluminum Oxide Abrasive |
| Wheel Shape | B52 |
| Grading | Gold 60P |
| Shank Diameter | 1/8 in |
| Wheel Size (text) | 3/8 in x 3/4 in |
| Weight | 0.4 LB |
| EAN or UPC | 55395071166 |