- Wheel Shape 60P
- Gold 60P Grading
- 3/8" x 3/4"
- 1/4" Shank
| Shank Diameter | 1/4 in |
| Grading | Gold 60P |
| Wheel Shape | B52 |
| Wheel Size (text) | 3/8 in x 3/4 in |
| Material | Gold Aluminum Oxide Abrasive |
| Weight | 0.132 LB |
| EAN or UPC | 55395071173 |
| Shank Diameter | 1/4 in |
| Grading | Gold 60P |
| Wheel Shape | B52 |
| Wheel Size (text) | 3/8 in x 3/4 in |
| Material | Gold Aluminum Oxide Abrasive |
| Weight | 0.132 LB |
| EAN or UPC | 55395071173 |