- Wheel Shape B121
- Gold 60P Grading
- 1/2" Ball
- 1/8" Shank
| Shank Diameter | 1/8 in |
| Grading | Gold 60P |
| Wheel Shape | B121 |
| Wheel Size (text) | 1/2 in Ball |
| Material | Gold Aluminum Oxide Abrasive |
| Weight | 0.076 LB |
| EAN or UPC | 55395071241 |
| Shank Diameter | 1/8 in |
| Grading | Gold 60P |
| Wheel Shape | B121 |
| Wheel Size (text) | 1/2 in Ball |
| Material | Gold Aluminum Oxide Abrasive |
| Weight | 0.076 LB |
| EAN or UPC | 55395071241 |