- Wheel Shape B122
- Gold 90Q Grading
- 3/8" Ball
- 1/8" Shank
| Grading | Gold 90Q |
| Material | Gold Aluminum Oxide Abrasive |
| Wheel Shape | B122 |
| Wheel Size (text) | 3/8 in Ball |
| Shank Diameter | 1/8 in |
| Weight | 0.25 LB |
| Grading | Gold 90Q |
| Material | Gold Aluminum Oxide Abrasive |
| Wheel Shape | B122 |
| Wheel Size (text) | 3/8 in Ball |
| Shank Diameter | 1/8 in |
| Weight | 0.25 LB |