- Wheel Shape B131
- Gold 60P Grading
- 1/2" x 1/2"
- 1/8" Shank
| Wheel Shape | B131 |
| Shank Diameter | 1/8 in |
| Wheel Size (text) | 1/2 in x 1/2 in |
| Grading | Gold 60P |
| Material | Gold Aluminum Oxide Abrasive |
| Weight | 0.25 LB |
| EAN or UPC | 55395071296 |
| Wheel Shape | B131 |
| Shank Diameter | 1/8 in |
| Wheel Size (text) | 1/2 in x 1/2 in |
| Grading | Gold 60P |
| Material | Gold Aluminum Oxide Abrasive |
| Weight | 0.25 LB |
| EAN or UPC | 55395071296 |