- Wheel Shape W242
- Gold 60P Grading
- 2" x 1"
- 1/4" Shank
applications
- Ideal for general maintenance applications in metal fabrication plants
features
- Aluminum oxide abrasive - brown
- Vitrified bond
| Grading | Gold 60P |
| Shank Diameter | 1/4 in |
| Material | Gold Aluminum Oxide Abrasive |
| Wheel Size (text) | 2 in x 1 in |
| Wheel Shape | W242 |
| Weight | 1.5 LB |
| EAN or UPC | 55395071548 |

