- 4 3/4" x 2" x 5/8"-11 Zirconia Alumina for Metal/Steel
applications
- Smoothing surfaces on castings and before painting or plating
- Grinding steel, steel alloys and cast iron
- Cleaning metal before welding, grinding off fins and parting lines
features
- Premium zirconia alumina abrasive blend
- High performance resin bond
| Center Hole | 5/8-11 in |
| Grit | 2ZA16-QB64 |
| Type | Bonded |
| Dia. | 4 in |
| Material | Zirconia Alumina Abrasive |
| Weight | 4.48 LB |
| EAN or UPC | 55395071760 |

