- 4 3/4" x 2" x 5/8"-11 Zirconia Alumina/Silicon Carbide for Aluminum/Cast Iron
applications
- Grinding sand-impregnated castings, aluminum castings and cast iron
features
- Premium zirconia alumina/silicon carbide abrasive blend
- High performance resin bond
| Dia. | 4 in |
| Material | Zirconia Alumina/Silicon Carbide |
| Center Hole | 5/8-11 in |
| Type | Bonded |
| Grit | 2ZC16-QB64 |
| Weight | 0.01 LB |
| EAN or UPC | 55395071777 |

