- 4" x 2" x 5/8"-11 Aluminum Oxide for Metal/Steel
applications
- Grinding stainless steel, high alloy steel and all ferrous metals
features
- Performance aluminum oxide abrasive
- Resin bond
| Center Hole | 5/8-11 in |
| Grit | A16-PB5 |
| Material | Aluminum Oxide |
| Dia. | 4 in |
| Type | Bonded |
| Weight | 0.01 LB |
| EAN or UPC | 55395071821 |

