- 4" x 2" x 5/8"-11 Aluminum Oxide/Silicon Carbide for Aluminum/Cast Iron
applications
- Grinding dirty, scale-covered castings, aluminum and other soft metals
features
- Performance aluminum oxide/silicon carbide abrasive blend
- Resin bond
| Material | Aluminum Oxide/Silicon Carbide |
| Center Hole | 5/8-11 in |
| Grit | CGA16-QB5 |
| Type | Bonded |
| Dia. | 4 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395071838 |

